×

Your shopping cart is empty.

MAPLE CHASE CO  0406C

Alarm, Smoke, 120V, 6 Interconnect Stations

MAPLE CHASE CO

Manufacturer # 0406C

SKU: 02096700406





Product Description

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V; Max Interconnect Stations - 6; Detector Operation - Dual Ionization

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Smoke Alarm
Detector Power: 120V
Max Interconnect Stations: 6
Detector Operation: Dual Ionization

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: