Menu Search
BRK BRANDS #7010BSLA

Photo Smoke Alarm with Integrated Strobe, 120VAC, 0.04/1A, 40-100 deg F, White

SKU # 02905499000
Type: Smoke Alarm
Size: Dia.xH: 5 x 4 in.
Color: White
Detector Operation: Photoelectric
Operating Voltage: 120VAC
Operating Current: 0.04/1 A
Temperature: 40-100 deg F(4-38 deg C)
Interconnect Smoke Stations- Max: 18
Mounting: Electrical Box

A state of the art Strobe Light designed to provide hearing impaired individuals with a visual warning of a fire or a carbon monoxide danger when used with smoke, heat or carbon monoxide alarms. The Smart Strobe has separate flash patterns to distinguish between smoke/heat and carbon monoxide dangers.

Additional Info: 85 dB at 10 ft Audio, 177 Candela Xenon Strobe, Flash Rate: 1 Hz, Automatic Reset, Red LED Indicator, 3V Battery Back Up