Menu Search
EDWARDS SIGNALING #CRB4U-1

Detector Base With Relay

SKU # 79301602909
RoHS Compliant
Type: Detector Base With Relay
Size: 4 in.
Operating Voltage: 30VDC
Operating Current: 1.25 A

Smoke Detectors: Type - Detector Base With Relay; Size - in - 4.0 in.; Operating Voltage - 30VDC ; Operating Current - 1.25 A