Menu Search
EDWARDS SIGNALING #CSBU-1

Smoke Detector Base Ionization or Photoelectric

SKU # 79301602914 Manufacturer Series: SC/EC
Type: Smoke Detector Base
Color: White
Material: Plastic
Detector Operation: Ionization or Photoelectric

Smoke Detectors: Type - Smoke Detector Base; Detector Operation - Ionization or Photoelectric; Material - Plastic; Color - White; Additional Information - For use with: SC10U-3B, SC30U-3B, EC30DU-3, EC30U-3, EC10C-3, Also Heat Detectors EC20FTU-3 and EC20RRU-3. Mounting: Box/Surface; Manufacturer Series - SC/EC

Additional Info: For use with: SC10U-3B, SC30U-3B, EC30DU-3, EC30U-3, EC10C-3, Also Heat Detectors EC20FTU-3 and EC20RRU-3. Mounting: Box/Surface