Menu Search

EDWARDS SIGNALING #SD-T60

Tube, Air Sample, 60.0 in., -84.2 to 158 deg F

SKU: 79301603563
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Air Sample Tube
Temperature: 84.2 to 158 DegF (-20 to 70 DegC)
Size: 60 in.
Description
Smoke Detectors: Type - Air Sample Tube; Temperature - 84.2 to 158 DegF (-20 to 70 DegC); Size - in - 60.0 in.