The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #RC1N

Combination Meter Socket and Circuit Breaker; Depth: 3.5 in.

SKU # 62258802567
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Dimensions: HxWxD: 18.63 x 7.38 x 3.5 in.
Socket Type: Specialty Meter Sockets
Mains: Type BR Circuit Breaker (sold separately)
Amps: 100A
Jaws: 4
Hub Provision: Single 2.5 in. hub opening with factory-installed closure plate
Mounting: Surface
Provisions: CSA approved for copper or aluminum cabling
Material: Steel

Additional Info: 5 Knockouts