Menu Search

EATON

Combination Meter Socket and Circuit Breaker

(2 Product Options)
  • Socket Type: Specialty Meter Sockets
  • Mains: Type BR Circuit Breaker (sold separately)
  • Amps: 100A
  • Jaws: 4
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Socket Type: Specialty Meter Sockets
Mains: Type BR Circuit Breaker (sold separately)
Amps: 100A
Jaws: 4
Hub Provision: Single 2.5 in. hub opening with factory-installed closure plate
Mounting: Surface
Provisions: CSA approved for copper or aluminum cabling
Material: Steel