Menu Search
ABB INSTALLATION PRODUCTS #JS4B-4STW

Meter Socket, Breaker, 120/240V Main, 400A, 1Phase 3W, Steel

SKU # 62487103940 Manufacturer Series: JS4
Socket Type: Meter Main
Mains: Breaker, 120/240V
Amps: 400A
Service: 1Phase 3W
Jaws: 4
Material: Steel
Dimensions: HxWxD: 30.62 x 20.25 x 8.37 in.

Socket, Meter Mains Combination: Socket Type - Meter Main; Mains - Breaker, 120/240V; Amps - 400; Service - 1Phase 3W ; Jaws - 4; Material - Steel; HxWxD - 30.62x20.25x8.37 in.; Manufacturer Series - JS4