Menu Search
ABB INSTALLATION PRODUCTS #CO1-100G

Underground Meter Socket, Breaker, 120/240V, 2P 10kA IC Main, 100A, Aluminum

SKU # 62487100540 Manufacturer Series: CO1
Socket Type: Meter Main
Mains: Breaker, 120/240V, 2P 10kA IC
Amps: 100A
Material: Aluminum
Dimensions: HxWxD: 23.5 x 8.25 x 4.37 in.

Socket, Meter Mains Combination: Socket Type - Meter Main; Mains - Breaker, 120/240V, 2P 10kA IC; Amps - 100; Material - Aluminum; HxWxD - 23.50x8.25x4.37 in.; Manufacturer Series - CO1