Solid State Contactors: Type - Solid State Contactor; Rated Voltage - 600V AC; Rated Current - 30A; Poles - 1; Operating Voltage Min/Max - 42-600VAC; Rated HP - 15HP at 600VAC; Coil Voltage Min/Max - 20-275VAC/24-190VDC; Temperature - -40 Deg C - +80 Deg C; Manufacturer Series - RGC