Menu Search
OMRON #G3NA220BAC100120

Relay, Solid State; 120V AC Control; SPST-NO; 240V AC, 20A Load

SKU # 12647102498 Manufacturer Series: G3NA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 120V AC
Voltage Rating - Load: 240V AC
Current Rating - Load: 20A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Input-Output Isolation: Photocoupler
Voltage Range - Control: 100-120V AC
Voltage Range - Load: 24-240V AC
Current Range - Load: 0.1-20A
Dielectric Strength: 2500V AC
Dimensions - nominal: 2.28x1.69x1.18 in. (58.0x43.0x30mm)