Menu Search
OMRON #H3DKM2ACDC24240

Relay, Solid State; 240V AC/DC Control; DPDT; 5A Load

SKU # 12647102712 Manufacturer Series: H3DK-M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 240V AC/DC
Current Rating - Load: 5A
Contact Form: DPDT
Mounting: DIN Rail Mount
Terminals: Screw
Switching Method: Transistor
Voltage Range - Control: 24-240V AC/DC
Dielectric Strength: 2000V AC
Temperature Rating: -20 to 55 Degree C (-4 to 131 Degree F)

Additional Info: Delay Time: 0.1 Sec - 1200 Hrs, Output Type: Mechanical Relay, No. of Timing Ranges: 8, Frequency: 50/60 Hz, Degree of Protection: IP30