Menu Search
OMRON #G3NAD210BDC524

Relay, Solid State; 24V DC Control; SPST-NO; 220V DC, 10A Load

SKU # 12647102490 Manufacturer Series: G3NA
Type: Solid State Relay
Voltage Rating - Control: 24V DC
Voltage Rating - Load: 220V DC
Current Rating - Load: 10A
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Input-Output Isolation: Photocoupler
Voltage Range - Control: 5-24V DC
Voltage Range - Load: 4-220V DC
Current Range - Load: 0.1-10A
Dielectric Strength: 2500V AC
Temperature Rating: -30 to 80 Degree C (-22 to 176 Degree F)
Dimensions - nominal: 2.28x1.69x0.98 in. (58.0x43.0x25mm)