You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
POTTER AND BRUMFIELD #OAC-5

Solid State Relay, 5 VDC Control, 120 VAC Load, 3 A Load

SKU # 62548598994 Manufacturer Series: Series OAC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 5 VDC
Voltage Rating - Load: 120 VAC
Current Rating - Load: 3 A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: PCB Mount
Terminals: Screw
Input-Output Isolation: Photo Isolated
Voltage Range - Control: 3 to 8 VDC
Voltage Range - Load: 12 to 140 VAC
Current Range - Load: 0.05 to 3 A
Temperature Rating: -30° to +80°C
Dimensions - nominal: LxWxH: 1.69 x 0.59 x 1.24 in.