Menu Search

THOMAS & BETTS #1SVR430851R9100

Relay, Liquid Level Monitoring; SPDT; 24V AC Control; 230V AC/24V DC, 3A/2A Load

SKU: 66201903834
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Liquid Level Monitoring Relay
Voltage Rating - Control: 24V AC
Voltage Rating - Load: 230V AC/24V DC
Current Rating - Load: 3A/2A
Contact Form: SPDT
Mounting: DIN Rail Mount
Terminals: Screw
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 3.07x0.89x3.94 in. (78.00x 22.50x100.00mm)