Menu Search
LEGRAND - ON-Q #HT5655

Speaker In-Ceiling Mount 60 Hz to 20 kHz 90dB

SKU # 80442802632 Manufacturer Series: 5000
RoHS Compliant
Type: Speaker

Speakers: Type - Speaker; Application - In-Ceiling Mount; Rated Watts - 150; Frequency Response - 60 Hz to 20 kHz; Decibels - 90dB; Mounting - Ceiling Mount; Dimensions HxWxD - 9.49 in. Dia x 5.00 in. D; Driver - Polypropylene Woofer, Pivoting Tweeter; Additional Information - Color: White, 6.50 in. Angled; Manufacturer Series - 5000

Additional Info: Color: White, 6.50 in. Angled