Menu Search
LEGRAND - ON-Q #MS3652

Speaker In-Ceiling Mount 60 Hz to 20 kHz 91dB

SKU # 80442802733 Manufacturer Series: 3000
RoHS Compliant
Type: Speaker
Application: In-Ceiling Mount
Decibels: 91dB
Frequency Response: 60 Hz to 20 kHz
Rated Watts: 100
Dimensions: 7.75 in. Dia x 3.29 in. D
Mounting: Ceiling Mount
Driver: Mica Fiber Woofer, 1.00 PEI Mylar Tweeter

Speakers: Type - Speaker; Application - In-Ceiling Mount; Rated Watts - 100; Frequency Response - 60 Hz to 20 kHz; Decibels - 91dB; Mounting - Ceiling Mount; Dimensions HxWxD - 7.75 in. Dia x 3.29 in. D; Driver - Mica Fiber Woofer, 1.00 PEI Mylar Tweeter; Additional Information - Dual Voice Coil Speaker; Manufacturer Series - 3000

Additional Info: Dual Voice Coil Speaker