Menu Search
TRENDS DISTRIBUTORS #93089

In-Ceiling Speaker, 11-5/8 in. Dia x 3-3/4 in. D, 125W, 90dB at 1m, 42 Hz to 20 kHz

SKU # 40002298943 Manufacturer Series: Visual Performance
Type: In-Ceiling Speaker
Application: Ceiling Mount
Decibels: 90dB at 1m
Frequency Response: 42 Hz to 20 kHz
Rated Watts: 125
Dimensions: 11-5/8 in. Dia x 3-3/4 in. D
Mounting: Ceiling Mount
Driver: 8.00 in. (203mm) Polypropylene Cone With a Rubber Surround Woofer, Tweeter and 1.00 in. (25mm) Cloth Dome Ferrofluid-Cooled

Additional Info: Grille: Perforated Steel, Dimensions (With Square Grille): 11-3/4 in. W x 11-3/4 in. H