Menu Search
STANDARD PRODUCTS #DNF

Bulb, Halogen, MR16, GX7.9, 150W, 21V

SKU # 06954912051
Type: Halogen
Bulb Shape: MR16
Base: GX7.9
Watts: 150W
Voltage: 21V
Lumens: 300
Color Temperature: 3400K
Average Life - hrs: 25 hr.
Length: 1.75 in.
Operating Position: HOR
Packaging: 10/Case

Type: Halogen; Bulb Shape: MR16; Base: GX7.9; Watts: 150W; Voltage: 21V; Lumens: 300; Color Temperature: 3400K; Average Life - hrs: 25; Length: 1.75 in.; Operating Position: HOR; Packaging: 10/Case

Additional Info: Filament: CC-6. Application: Projection.