Specialty Batteries: Type - Alkaline Battery; Primary Application - Medical, Electronic Battery; Cell Style - N-Cell; Voltage - 1.5V; Capacity - MAh - 800 MAh; Terminals - Flat Terminals; Height - 1.170 in(29.7 mm)); Diameter - 0.470 in(11.9 mm) Dia; Industry Part Numbers - PC9100, E90, 810; NEDA Listing - 910A; IEC Listing - LR1; Manufacturer Series - Procell