Menu Search
DURACELL #07895523

Lead Acid Battery, 1200 MAh, 6V, 3.94 in. H, 5.90 x 1.94 in.

SKU # 06843899206
Type: Lead Acid Battery
Capacity: 1200 MAH
Voltage: 6V
Height: 3.94 in.(100mm)

Specialty Batteries: Type - Lead Acid Battery; Voltage - 6V; Capacity - MAh - 1200 MAh; Height - 3.94 in.(100.00 mm); Size - 5.90 x 1.94 in.; Packaging - 1; Additional Information - Color: Black

Additional Info: Color: Black