Menu Search
DURACELL #DL123ABPK

Battery, Disposable; Lithium Manganese Dioxide; Cylinder; 3.0V

SKU # 04133311210
RoHS Compliant
Type: Disposable Battery
Chemical System: Lithium Manganese Dioxide
Cell Style: Cylinder
Voltage: 3V
Capacity: 1400 MAH
Terminals: Flat Terminals
Height: 1.35 in. (34.5mm)
Diameter: 0.67 in. (17mm)
Industry Part Numbers: DL123A
NEDA Listing: 5018LC
IEC Listing: CR17345
Packaging: Carded