You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DURACELL #MS76BPK

Silver Oxide Battery, Electronic Battery, 1.5V -

SKU # 04133317605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Silver Oxide Battery
Primary Application: Electronic Battery
Cell Style: Button
Voltage: 1.5V
Capacity: 180 MAH
Terminals: Flat Terminals
Height: 0.213 in. (5.4mm)
Diameter: 0.456 in. (11.6mm)
Industry Part Numbers: MS76
NEDA Listing: 11077SOP
IEC Listing: SR44
Packaging: Carded

Specialty Batteries: Type - Silver Oxide Battery; Primary Application - Electronic Battery; Cell Style - Button; Voltage - 1.5V; Capacity - MAh - 180 MAh; Terminals - Flat Terminals; Height - 0.213 in(5.4 mm); Diameter - 0.456 in(11.6 mm) Dia; Industry Part Numbers - MS76, EPX76, RS76; NEDA Listing - 11077SOP; IEC Listing - SR44; Packaging - Carded