Menu Search
DURACELL #DL303/357PK08

Silver Oxide Battery, Watch, Electronic Battery, 1.5V -

SKU # 04133313009
Type: Silver Oxide Battery
Primary Application: Watch
Cell Style: Button
Voltage: 1.5V
Capacity: 165 MAH
Terminals: Flat Terminals
Height: 0.213 in. (5.4mm)
Diameter: 0.456 in. (11.6mm)
Industry Part Numbers: D303/357
NEDA Listing: 1130SO/1131SO
IEC Listing: SR47/SR44
Packaging: Carded

Specialty Batteries: Type - Silver Oxide Battery; Primary Application - Watch, Electronic Battery; Cell Style - Button; Voltage - 1.5V; Capacity - MAh - 165 MAh; Terminals - Flat Terminals; Height - 0.213"(5.4mm) Ht; Diameter - 0.456"(11.6mm) Dia; Industry Part Numbers - D303/357, 303, 357; NEDA Listing - 1130SO/1131SO; IEC Listing - SR47/SR44; Packaging - Carded