Menu Search
EVEREADY #A76BPZ2

Energizer® Alkaline Battery, 150 MAh, 1.5V, Spring Terminals, Button Cell, 0.457 in. Dia

SKU # 03980090473
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery
Chemical System: Alkaline
Primary Application: Automotive Key Fobs
Cell Style: Button
Voltage: 1.5V
Capacity: 150 MAH
Terminals: Spring
Height: 0.212 in. (5.4mm)
Diameter: 0.457 in. (11.6 mm)
Industry Part Numbers: 157
Packaging: 2

Additional Info: Mercury Free