You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EVEREADY #AX92T12

Energizer® Alkaline Battery, Keyless Entry, Electronic Books And Glucose Monitors, 12V

SKU # 03980098998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Alkaline Battery
Primary Application: Keyless Entry
Voltage: 12V
Capacity: 45 MAH
Terminals: Flat Terminals
Height: 1.122 in. (28.5mm)
Diameter: 0.406 in. (10.3mm)
Industry Part Numbers: A23

Specialty Batteries: Type - Alkaline Battery; Primary Application - Keyless Entry, Electronic Books And Glucose Monitors; Voltage - 12V; Capacity - MAh - 45 Mah; Terminals - Flat Terminals; Height - 1.122 in(28.5 mm); Diameter - 0.406 in(10.30 mm) Dia; Industry Part Numbers - A23; Additional Information - Jacket: Metal; Manufacturer Series - Energizer