Menu Search
EVEREADY #A23BPZ

Energizer® Battery, Non-Rechargeable; Alkaline; 12V; 45 mAh; A23

SKU # 03980011008
Type: Battery, Non-Rechargeable
Battery Size: A23
Battery Chemistry: Alkaline Manganese Dioxide
Voltage: 12V
Capacity: 45 MAH
Terminals: Button Top
Diameter: 0.41 in.
Length: 1.12 in.
Package Quantity: 1

Additional Info: Mercury free.