You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EVEREADY #LA522

Battery, Non-Rechargeable, Lithium, 9V, 1.929 x 0.689 in.

SKU # 03980010119
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lithium Battery
Cell Style: Rectangular
Voltage: 9V
Terminals: Min. Snap
Height: 1.929 in. (49mm)
Size: W: 0.689 in. (17.5mm)

Specialty Batteries: Type - Lithium Battery; Cell Style - Rectangular; Voltage - 9V; Terminals - Min. Snap Terminals; Height - 1.929 in(49.0 mm); Size - 0.689 in(17.5 mm) Width; Additional Information - Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)

Additional Info: Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)