Menu Search
EVEREADY #ECR2016BP

Energizer® Battery, Disposable; Lithium; 3V; Size: CR2016

SKU # 03980008861
Type: Battery
Chemical System: Lithium
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Capacity: 80 MAH
Terminals: Flat Terminals
Height: 0.063 in. (1.6mm)
Diameter: 0.787 in. (20mm)
Industry Part Numbers: DL2016
NEDA Listing: 5000LC
IEC Listing: CR2016
Packaging: Carded