Menu Search
EVEREADY #ECR2032BP

Energizer® Battery, Disposable; Lithium; 3V; Size: CR2032

SKU # 03980008863
Type: Battery
Chemical System: Lithium
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Capacity: 190 MAH
Terminals: Flat Terminals
Height: 0.126 in. (3.2mm)
Diameter: 0.787 in. (20mm)
Industry Part Numbers: DL2032
NEDA Listing: 5004LC
IEC Listing: CR2032
Packaging: Carded