Menu Search
Specialty Batteries Lithium Battery, Keyless Entry, Electronic Battery, 3V -

EVEREADY #ECR2450BP

Energizer® Lithium Battery, Keyless Entry, Electronic Battery, 3V -

SKU #03980008513
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lithium Battery
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Terminals: Flat Terminals
Height: 0.197 in. (5mm)
Diameter: 0.965"(24.5mm) Dia
Industry Part Numbers: DL2450
NEDA Listing: 5029LC
IEC Listing: CR2450
Packaging: Carded

Specialty Batteries: Type - Lithium Battery; Primary Application - Keyless Entry, Electronic Battery; Cell Style - Coin; Voltage - 3V; Terminals - Flat Terminals; Height - 0.197"(5.0mm) Ht; Diameter - 0.965"(24.5mm) Dia; Industry Part Numbers - DL2450, ECR2450; NEDA Listing - 5029LC; IEC Listing - CR2450; Packaging - Carded; Manufacturer Series - Energizer