Menu Search
EVEREADY #EL123APBP

Energizer® Battery, Disposable; Lithium; 3V; Size: 123

SKU # 03980004109
Type: Battery
Chemical System: Lithium
Primary Application: Photo
Cell Style: Cylinder
Voltage: 3V
Capacity: 1300 MAH
Terminals: Flat Terminals
Height: 1.358 in. (34.5mm)
Diameter: 0.669 in. (17mm)
Industry Part Numbers: DL123A
NEDA Listing: 5018LC
IEC Listing: CR17345
Packaging: Carded