Menu Search
EVEREADY #EL223APBP

Lithium Battery, Photo, Electronic Battery, 6V -

SKU # 03980003982 Manufacturer Series: EL223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lithium Battery
Primary Application: Photo
Cell Style: Rectangular
Voltage: 6V
Capacity: 1400 MAH
Terminals: Flat Terminals
Height: 1.42 in. (36mm)
Size: 1.34 x 0.77 in. (34 x 19.5mm)
Industry Part Numbers: 223
NEDA Listing: 5024LC
IEC Listing: CRP2
Packaging: Carded

Specialty Batteries: Type - Lithium Battery; Primary Application - Photo, Electronic Battery; Cell Style - Rectangular; Voltage - 6V; Capacity - MAh - 1400 MAh; Terminals - Flat Terminals; Height - 1.420"(36.0mm) Ht; Size - 1.340x0.770"(34.0x19.5mm); Industry Part Numbers - 223; NEDA Listing - 5024LC; IEC Listing - CRP2; Packaging - Carded; Additional Information - Multi-Cell Pack; Manufacturer Series - EL223

Additional Info: Multi-Cell Pack