Menu Search
EVEREADY #357BPZ

Battery, Disposable; Silver Oxide; 1.5V; Size: 303/357

SKU # 03980010959
Type: Battery
Chemical System: Silver Oxide
Primary Application: Medical
Cell Style: Button
Voltage: 1.5V
Terminals: Flat Terminals
Height: 0.213 in. (5.4mm)
Diameter: 0.456 in. (11.6mm)
Industry Part Numbers: D303/357
NEDA Listing: 1131SO
IEC Listing: SR44
Packaging: Carded