Menu Search
EVEREADY #392BPZ

Battery, Disposable; Silver Oxide; 1.5V; Size: 392

SKU # 03980011085
Type: Battery
Chemical System: Silver Oxide
Primary Application: Watch
Cell Style: Button
Voltage: 1.5V
Capacity: 41 MAH
Terminals: Flat Terminals
Height: 0.142 in. (3.6mm)
Diameter: 0.311 in. (7.9mm)
Industry Part Numbers: D392/384
NEDA Listing: 1135SO
IEC Listing: SR41
Packaging: Blister Pack