Menu Search
Specialty Batteries Lithium Battery, Electronic Battery, 3V -
RAYOVAC #IM-IN2-ARCELORMITTAL

Ray-O-Vac Lithium Battery, Electronic Battery, 3V -

SKU # 01280098998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lithium Battery
Primary Application: Electronic Battery
Cell Style: Coin
Voltage: 3V
Capacity: 180 MAH
Terminals: Solder
Height: 0.098 in. (2.5mm)
Diameter: 0.905 in. (23mm)
NEDA Listing: 5002LB
IEC Listing: BR2325
Packaging: Bulk

Specialty Batteries: Type - Lithium Battery; Primary Application - Electronic Battery; Cell Style - Coin; Voltage - 3V; Capacity - MAh - 180 MAh; Terminals - Solder Terminals; Height - 0.098 in(2.5 mm); Diameter - 0.905 in(23.0 mm) Dia; NEDA Listing - 5002LB; IEC Listing - BR2325; Packaging - Bulk; Additional Information - Operating Temperature: -40 to 85 deg C (-40 to 185 deg F); Manufacturer Series - Ray-O-Vac