Menu Search

RAYOVAC #KECR2025-1C

Lithium Battery, Keyless Entry, Electronic Battery, 3V -

SKU: 01280046284
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Lithium Battery
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Capacity: 150 MAH
Terminals: Flat Terminals
Height: 0.098 in. (2.5mm)
Diameter: 0.787 in. (20mm)
Industry Part Numbers: DL2025
NEDA Listing: 5003LC
IEC Listing: CR2025
Description
Specialty Batteries: Type - Lithium Battery; Primary Application - Keyless Entry, Electronic Battery; Cell Style - Coin; Voltage - 3V; Capacity - MAh - 150 MAh; Terminals - Flat Terminals; Height - 0.098 in(2.5 mm); Diameter - 0.787 in(20.0 mm) Dia; Industry Part Numbers - DL2025, ECR2025, KECR2025; NEDA Listing - 5003LC; IEC Listing - CR2025