Menu Search
RAYOVAC #RLCR2-1

Lithium Battery, Photo, Electronic Battery, 3V -

SKU # 01280046237
Type: Lithium Battery
Primary Application: Photo
Cell Style: Cylinder
Voltage: 3V
Capacity: 800 MAH
Terminals: Flat Terminals
Height: 1.06 in. (26.9mm)
Diameter: 0.65 in. (16.5mm)
Industry Part Numbers: RLCR2
IEC Listing: CR2
Packaging: Carded

Specialty Batteries: Type - Lithium Battery; Primary Application - Photo, Electronic Battery; Cell Style - Cylinder; Voltage - 3V; Capacity - MAh - 800 MAh; Terminals - Flat Terminals; Height - 1.060"(26.9mm) Ht; Diameter - 0.650"(16.5mm) Dia; Industry Part Numbers - RLCR2; IEC Listing - CR2; Packaging - Carded