Menu Search
RAYOVAC #303/357-1ZMA

Silver Oxide Battery, Watch, Electronic Battery, 1.5V -

SKU # 01280051656
Type: Silver Oxide Battery
Primary Application: Watch
Cell Style: Button
Voltage: 1.5V
Capacity: 165 MAH
Terminals: Flat Terminals
Height: 0.213 in. (5.4mm)
Diameter: 0.456 in. (11.6mm)
Industry Part Numbers: D303/357
Packaging: Carded/1

Specialty Batteries: Type - Silver Oxide Battery; Primary Application - Watch, Electronic Battery; Cell Style - Button; Voltage - 1.5V; Capacity - MAh - 165 MAh; Terminals - Flat Terminals; Height - 0.213 in(5.4 mm); Diameter - 0.456 in(11.6 mm) Dia; Industry Part Numbers - D303/357, 303, 357; Packaging - Carded/1; Additional Information - Mercury Free