(0)

RAYOVAC #357

Silver Oxide Battery, Watch, Electronic Battery, 1.5V -

SKU: 01280038729
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Silver Oxide Battery
Primary Application: Watch
Cell Style: Button
Voltage: 1.5V
Terminals: Flat Terminals
Height: 0.213 in. (5.4mm)
Diameter: 0.456"(11.6mm) Dia
Description
Specialty Batteries: Type - Silver Oxide Battery; Primary Application - Watch, Electronic Battery; Cell Style - Button; Voltage - 1.5V; Terminals - Flat Terminals; Height - 0.213"(5.4mm) Ht; Diameter - 0.456"(11.6mm) Dia; Additional Information - NOTE: Availability based on current stock