Menu Search

EATON CROUSE-HINDS SERIES #LMB-MP40

Luminaire Mount, Galvanized Steel, Bolt-On, Horizontal

SKU: 66227651211
Manufacturer Series: LMB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Accessory Type: Mounting
Type: Luminaire Mount
Material: Galvanized Steel
Description
Specialty Lighting Mounting Accessories: Type - Luminaire Mount; Material - Galvanized Steel; Additional Information - Bolt-On, Horizontal; Manufacturer Series - LMB
Additional Info: Bolt-On, Horizontal