Menu Search
LITELINE CORP #FBT6124-WH-324

Flexible Wire Connector, 24-in. L

SKU # 77125091392
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Connector
Type: Flexible Wire Connector
Fixture Application: Fluoro Bar 2-Wire fixtures
Length: 24 in.

Specialty Lighting Connection Accessories: Type - Flexible Wire Connector; Fixture Application - Fluoro Bar 2-Wire fixtures; Length - 24-in.; Additional Information - Color: White

Additional Info: Color: White