Menu Search
RAB DESIGN LIGHTING #UC-CONNECTOR-CABLE-1M

Jumper Cable LED Undercabinet Fixture

SKU # 06118488868 Manufacturer Series: UC-LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Connector
Type: Jumper Cable
Fixture Application: LED Undercabinet Fixture
Length: 39.37 in. (1m)
Connection: Plug In

Specialty Lighting Connection Accessories: Type - Jumper Cable; Fixture Application - LED Undercabinet Fixture; Length - 39.37-in (1m); Connection - Plug-in; Additional Information - Connects fixture to fixture; Manufacturer Series - UC-LED

Additional Info: Connects fixture to fixture