Menu Search
RAB DESIGN LIGHTING #088867

Low Voltage Transformer Display and Under-Cabinet LED Lighting

SKU # 06118488867 Manufacturer Series: LC-36W
Accessory Type: Voltage Adapter
Type: Low Voltage Transformer
Fixture Application: Display and Under-Cabinet LED Lighting
Capacity: 36W
Output: 24VDC
Input: 120VAC
Dimming: Dimmable
Mounting: Plug-In

Additional Info: Supply: 120VAC Cord and Male Plug. Dimming: Option for Plug-in Power Supply._Size (LxWxD): 96x30x45mm (3.77x0.98x1.77")