You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAB LIGHTING #UC-6W

Low Voltage Transformer Display and Under-Cabinet LED Lighting

SKU # 06118488864 Manufacturer Series: LC-6W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Voltage Adapter
Type: Low Voltage Transformer
Fixture Application: Display and Under-Cabinet LED Lighting
Capacity: 6W
Output: 24VDC
Input: 120VAC
Dimming: Dimmable
Mounting: Plug-In

Additional Info: Supply: 120VAC Cord and Male Plug. Dimming: Option for Plug-in Power Supply._Size (LxWxD): 45x25x31mm (1.77x0.98x1.22")