Menu Search
Specialty Rechargeable Batteries Sealed Lead Acid Battery, 12V, 7.2 AH, 3.70 in. H

EDWARDS SIGNALING #12V7A2

Sealed Lead Acid Battery, 12V, 7.2 AH, 3.70 in. H

SKU #62316997595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Sealed Lead Acid Battery
Application: Fire Alarm Control Panel
Voltage: 12V
Capacity: 7.2 AH
Height: 3.7 in.
Width: 2.6 in.
Length: 5.9 in.

Battery; Lead Acid; Sealed; 12V; 7.2 AH; 3.70 in. Height x 2.60 in. Width x 5.90 in. Length