Menu Search
EVEREADY #529

Energizer® Battery, Disposable; Alkaline; 6V; Size: Lantern

SKU # 03980007663
Type: Battery
Chemical System: Alkaline
Application: Lantern Battery
Voltage: 6V
Terminals: Spring
Height: 4.4 in.
Width: 2.65 in.
Length: 2.65 in.