Menu Search
MISC- G MISC VENDORS #GF-NP4-6

Rechargeable Lead Acid Battery Emergency Battery

SKU # 43702699996 Manufacturer Series: GFX NP
Type: Rechargeable Lead Acid Battery
Capacity: 4.5 AH
Voltage: 6V
Terminals: Quick Connect
Length: 2.76 in.
Width: 1.77 in.
Height: 3.98 in.
Application: Emergency Battery

Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 4.5 AH; Terminals - Quick Connect; Height - 3.98 in; Width - 1.77 in; Length - 2.76 in; Additional Information - F Terminals, Tab 0.187" x 0.032"; Manufacturer Series - GFX NP

Additional Info: F Terminals, Tab 0.187" x 0.032"