(0)

MISC- G MISC VENDORS #GF-NP7-6

Rechargeable Lead Acid Battery Emergency Battery

SKU: 62025892025
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Rechargeable Lead Acid Battery
Application: Emergency Battery
Voltage: 6V
Capacity: 7.5 AH
Terminals: Quick Connect
Height: 3.7 in.
Width: 1.34 in.
Length: 5.95 in.
Manufacturer Series: GFX NP
Description
Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 7.5 AH; Terminals - Quick Connect; Height - 3.70 in; Width - 1.34 in; Length - 5.95 in; Additional Information - F Terminals, Tab 0.187" x 0.032"; Manufacturer Series - GFX NP
Additional Info: F Terminals, Tab 0.187" x 0.032"