Menu Search
RAYOVAC #6V-HD

Carbon Zinc Battery Lantern Battery -

SKU # 01280042150 Manufacturer Series: Heavy Duty
Type: Carbon Zinc Battery
Application: Lantern Battery
Voltage: 6V
Terminals: Spring
Height: 4.4 in.
Width: 2.65 in.
Length: 2.65 in.

Specialty Rechargeable Batteries: Type - Carbon Zinc Battery; Application - Lantern Battery; Voltage - 6V; Terminals - Spring Terminals; Height - 4.40 in; Width - 2.65 in; Length - 2.65 in; Manufacturer Series - Heavy Duty